SKU:
ANS9610553E
MPN:
11531070
£7.99
Ex VAT
£9.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
18g cut resistant gloves that optimise the convergence of protection and performance.
Features and Benefits:
•The lightweight liner with INTERCEPT TECHNOLOGY® yarn enhances cut resistance
•The liner also features ZONZ™ Comfort Fit Technology for enhanced fit, higher dexterity and reduced hand fatigue
•FORTIX™ Technology formulation provides enhanced abrasion resistance and grip, which extends gloves' working life
•Silicone free dark dirt masking colours allow longer wear times and improved product lifespan
Typical Applications:
•Applying finish to materials, products
•Assembly & inspection of components
•Handling parts and materials with sharp or rough edges
•Automotive
•Machinery and equipment
•Metal fabrication
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Coating Coverage | Palm |
Colour | Black Grey |
EAN | 0076490458409 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Fibreglass HPPE Nylon Spandex |
MFR Part No. | 11-531 |
Series | 11-531 HyFlex Intercept |
Size | 7 |
UNSPSC Code | 46181536 |