SKU:
ANS9610561G
MPN:
11541080
£12.49
Ex VAT
£14.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
For advanced mechanical protection, the HyFlex® 11-541 gloves are palm-coated with INTERCEPT TECHNOLOGY® to give excellent cut resistance. Foritfied with ANSELL GRIP™ technology, they offer exceptional grip performance in a variety of workplace settings. These grey gloves provide cut protection in a form-fitting lightweight glove with enhanced grip performance.
Features and Benefits
• 18 gauge, seamless liner avoids seam to skin irritation for enhanced comfort
• ZONZ™ Comfort Fit technology allows for full flexibility to reduce hand fatigue
• FORTIX™ coating enhances abrasion resistance and grip
• Silicone-free for paint and finishing applications
• Dirt masking palm extends product life
• Knitwrist cuff for extra comfort
Typical Applications
• Final assembly
• Handling materials and parts with sharp or rough edges
• Automotive
• Machinery and equipment
• Metal fabrication
Standards
• CE Category II
• EN 388:2003 4.4.2.1.
• EN 388:2016 4.X.2.1.D.
• EN 407 X.1.X.X.X.X.
Approvals
• REACH Compliant
Warnings
• Contains Zinc Dibutyldithiocarbamate and Zinc 2-mercaptobenzothiazole, which may cause irritation and allergic reactions in some users
Notes
• Touchscreen compatible
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Coating Coverage | Palm-side |
Colour | Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Nylon Spandex |
MFR Part No. | 11-541 |
Series | 11-541 HyFlex |
Size | 8 |
UNSPSC Code | 46181536 |