SKU:
ANS9610562G
MPN:
11541VP090
£14.00
Ex VAT
£16.80
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Coating Coverage | Palm |
Colour | Grey |
EAN | 0076490457174 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Nylon Spandex |
MFR Part No. | 11-541VP |
Series | 11-541VP HyFlex Intercept |
Size | 9 |
UNSPSC Code | 46181536 |