SKU:
ANS9610566E
MPN:
11542080
£13.79
Ex VAT
£16.55
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Lightweight and comfortable, these 13 gauge cut level F gloves deliver excellent hand protection in a range of industrial settings. Designed for the best wearer experience, they are suitable for a wide range of applications and prevent staff from having to change gloves between tasks.
Features and Benefits
• INTERCEPT™ technology for exceptional protection against cuts and lacerations
• FORTIX™ technology to protect against abrasion injuries
• ZONZ™ technology for a comfortable fit and easy donning and doffing
• Suitable for intermittent handling of hot work items up to 100°C
• Natural rubber latex-free to prevent irritation and allergies
• Silicone-free and suitable for painting applications
• Touchscreen compatible for convenience
• Knitwrist cuff style for maximum comfort
• Fibre glass-free construction to prevent skin irritation
Typical Applications
• Automotive
• Machinery operation
• Metal fabrication
• Emergency medical services
• Utilities
• Warehousing and distribution
Standards
• CE Category III
• EN 388:2016 4.X.3.2.F.
• EN 407 X.1.X.X.X.X.
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Coating Coverage | Palm |
Colour | Black |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | F |
EN388 Puncture | 2 |
EN388 Tear | 3 |
Liner Material | Intercept™ Technology |
MFR Part No. | 11-542 |
Series | 11-542 HyFlex |
Size | 8 |
UNSPSC Code | 46181536 |