£6.19
Ex VAT
£7.43
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Cut B gloves that provide high comfort cut protection, whilst maintaining durability.
Features and Benefits:
-Keeps wearers safe from abrasions and nicks
-The nitrile coating is designed to provide wearers with good grip in dry to oily conditions
-Black palm masks dirt and increases the gloves lifespan
-Enhanced productivity, safety and value due to comfortable fit and secure grip
Typical Applications:
-Automotive
-Machinery and equipment
-Metal fabrication
-General maintenance
-Plastic injections
-Handling of glass sheets and sharp edged objects
Attribute | Value |
---|---|
Brand | Ansell |
Coating Coverage | Palm-side |
Colour | Black/Green |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Ansell Intercept™ Technology |
MFR Part No. | 11-550 |
Series | 11-550 HyFlex |
Size | 6 |
UNSPSC Code | 46181536 |