SKU:
ANS9610586A
MPN:
11561050
£5.99
Ex VAT
£7.19
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
The lightest, thinnest high cut protection tear resistance glove offers dexterity, comfort and breathable wear in dry to light oil conditions. The thinnest, lightest ISO cut C with more than 2x the durability of the next closest competitor*.
Features and Benefits
• Palm coating design improves grip, extends glove life in abrasive conditions and allows the hand to breathe
• High cut protection provides by the INTERCEPT yarn while delivering dexterity and comfort
• Oeko-Tex certification guarantees the glove does not contain any harmful substances or other chemicals
• Reinforced thumb crotch increases movement, protection and comfort
• Silicone free design to prevent silicone contaminant transfer to metal parts prior to painting
• 15 gauge seamless liner
Typical Applications
• Mining
• Automotive
• Machinery and Equipment
• Metal fabrication -Metal sheets /panels
• Oil and gas
• Sharp/rough edges
• Final assembly
Notes
*Based on Ansell internal lab testing
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Coating Coverage | Palm |
Colour | Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Basalt Fibre Thread HPPE Nylon Spandex |
MFR Part No. | 11-561/5 |
Series | 11-561 HyFlex |
Size | 5 |
UNSPSC Code | 46181536 |