SKU:
ANS9615347H
MPN:
11571090
£12.49
Ex VAT
£14.99
Inc VAT
8 Variations Available
Product Details
Product Specification
HyFlex® 11-571 stands as the lightest ISO D/ ANSI A4-rated cut-resistant glove, offering 20% greater durability compared to standard EN ISO D/ ANSI A4-rated gloves and the previous technology version. With an ultra-lightweight design, it ensures enhanced comfort without compromising on protection. The improved FORTIX™ Technology provides up to 20% more abrasion resistance, making these gloves last longer in abrasive conditions. Developed with INTERCEPT™ Cut Resistance Technology using Next Generation HPPE single yarn, these gloves achieve EN ISO D/ ANSI A4 standards for cut resistance, offering 2x more cut protection compared to similar gloves made of standard HPPE yarn. Additionally, they are touchscreen compatible and ESD, allowing the wearer to use multiple touchscreen devices while keeping the gloves on.
Features and Benefits
• Ultra-lightweight design
• EN ISO D / ANSI A4 cut protection
• Thumb crotch reinforcement
• Ideal for dry and slightly oily applications
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Coating Coverage | Palm |
Colour | Black/Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Cut (TDM Test ISO 13997) | D |
Liner Material | HPPE Nylon Spandex |
MFR Part No. | 11-571 |
Pack Quantity | 1 Pair |
Series | HyFlex® |
Size | 9 |
UNSPSC Code | 46181536 |