SKU:
ANS9610632C
MPN:
11-624
£7.79
Ex VAT
£9.35
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Cut protection gloves that are easy to wear during long working hours. The special formulation of the polyurethane coating gives the gloves flexibility and fit, as well as a secure grip on dry to slightly oily pieces for sure handling in a wide range of environments.
Features & Benefits:
•Combination of comfort, softness and cut protection provides more incentive to wear
•Excellent durability and abrasion resistance
•Provides wearer with a secure grip in wet, dry and slightly oily environments
•The liner is made with a yarn structure containing Dyneema®, therefore offering strong cut resistance for the safe handling and assembly of sharp pieces
Typical Applications:
•Metal fabrication
•Plastics injection and moulding
•Glass and bottle industry
•Automotive
•White goods
•Aeronautics
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Polyurethane |
Coating Coverage | Palm-side |
Colour | Black White |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Nylon |
MFR Part No. | 11-624 |
Series | 11-624 HyFlex Advanced |
Size | 7 |
UNSPSC Code | 46181536 |