SKU:
ANS9610640A
MPN:
11-627
£11.49
Ex VAT
£13.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These palm coated gloves deliver a perfect balance of comfort and sure handling with superior cut protection. Designed for use in dry, as well as slightly oily environments.
Features and Benefits
• The liners have an innovative yarn structure that contains an optimal rate of Dyneema®, offering high levels of cut resistance
• The Lycra® in the liners of the gloves, as well as the polyurethane coating, provides excellent flexibility and fit
Typical Applications
• Assembling, mounting & inspection of components
• Cutting glasses, sheets, panels
• Handling materials & parts with sharp or rough edges
• Picking, fastening components
• Press injection molding
• Automotive
• Machinery and equipment
• Metal fabrication
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Polyurethane |
Coating Coverage | Palm-side |
Colour | Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 3 |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Cotton Nylon |
MFR Part No. | 11-627 |
Series | 11-627 |
Size | 6 |
UNSPSC Code | 46181536 |