SKU:
ANS9610650T
MPN:
11-638
£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Product Documents
The liners of the HyFlex 11-630 (knit wrist) and 11-638 (long knit wrist) gloves have a yarn structure that contains HPPE, offering wearers high levels of cut resistance.
Features and Benefits
• The Lycra in the liners of both gloves, as well as the polyurethane coating, provides excellent flexibility and fit
• The specific formulation of the polyurethane dipping provides a secure grip on dry or slightly oily pieces
• The PU formulation also increases abrasion resistance on the gloves' work surface
Typical Applications
• Controlling
• Handling
• Assembly applications involving contacts with sharp pieces
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Polyurethane |
Coating Coverage | Palm-side |
Colour | Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 4 |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Cotton HPPE Lycra® Nylon |
MFR Part No. | 11-638 |
Series | 11-638 HyFlex |
Size | 10 |
UNSPSC Code | 46181536 |