SKU:
ANS9610782R
MPN:
11727080
£9.49
Ex VAT
£11.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
The 11-727 gloves provide excellent flexibility and fit with high levels of cut protection.
Features and Benefits
• Abrasion protection for extended glove life
• An ultralight fabric and tailored to hand fit, creates the sensation of bare-hand comfort
• The soft ultralight-duty seamless liner breathes to keep hands cool and dry, and offers enhanced flexibility
• Excellent fingertip sensitivity with superior comfort
• 15 gauge seamless liner
Typical Applications
• Applying finish to materials, products
• Assembly & inspection of components
• Handling materials and parts with sharp or rough edges, i.e. metal sheets & panels
• Lock smith
• Maintenance
• Automotive
• Chemical
• Machinery and equipment
• Metal fabrication
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Polyurethane |
Coating Coverage | Palm-side |
Colour | Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 3 |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Ansell Intercept™ Technology |
MFR Part No. | 11-727 |
Series | 11-727 HyFlex Intercept |
Size | 8 |
UNSPSC Code | 46181536 |