noscript11-738 Hyflex Palm Coated, Nitrile Foam Gloves | Cromwell Tools

Ansell

11-738 Hyflex Palm Coated, Nitrile Foam Gloves

6 Variations

Manufactured with advanced cut-resistant technology, the HyFlex® cut-resistant glove provides cutting edge protection against mechanical injury.

Features and Benefits
• INTERCEPT™ yarn provides enhanced cut and heat protection
• FORTIX™ technology provides a thin and porous coating, which improves comfort and extends the glove's life
• Reinforced thumb crotch for enhanced protection in this high wear area
• The blend of polyurethane and nitrile palm coating allows for natural movement to reduce hand fatigue during prolonged wear
• Palm coating improves grip in wet and oily settings
• Solvent-free and free from harmful substances
• Silicone-free to prevent product contamination prior to painting
• 13 gauge glove
• Knitwrist cuff prevents the ingress of dirt and debris

Typical Applications
• Automotive
• Machine minding
• Metalwork
• Utilities
• Warehousing

Standards
• CE PPE Category II
• EN 388:2016 4.X.4.2.C.
• EN ISO 21420:2020
• REACH compliant

Approvals
• Dermatest® approved - Skin-friendly, harm-free
• Oekotex® certified