SKU:
ANS9610789G
MPN:
11751090
£12.75
Ex VAT
£15.30
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The 11-751 PU gloves provide wearers with high levels of cut protection and abrasion resistance. Ideal for use in automotive and metalwork industries, these gloves deliver superior protection for medium-duty applications.
Features and Benefits
• INTERCEPT Technology™ for a high level of cut protection (Level C)
• Durable PU coating delivers a longer product life
• Black colour masks dirt allowing for extended product use
• Flexible liner gives freedom of movement and reduces hand fatigue
Typical Applications
• Automotive
• Machinery operation
• Metal fabrication
Standards
• CE Category II
• EN 388:2016 4.X.4.3.C.
Warnings
• The inclusion of natural rubber proteins (elasticated knitwrist) may cause skin irritation or allergies
Notes
• Lightweight 10 gauge liner
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Coating Coverage | Palm |
Colour | Black |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Fibreglass HPPE Nylon Spandex |
MFR Part No. | 11-751 |
Series | 11-751 HyFlex Intercept |
Size | 9 |
UNSPSC Code | 46181536 |