SKU:
ANS9610790A
MPN:
11754060
£12.99
Ex VAT
£15.59
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Pu Palm coated gloves, perfect for workers exposed to high levels of cut risk seeking protection across a wide range of industrial environments. The HyFlex® 11-754 provides wearers with unmatched levels of comfort and performance.
High cut protection with unmatched comfort and precision.
Features and Benefits
• Ultra-lightweight liner
• Enhanced flexibility and tactility all over the hand
• High cut resistance with no compromises
• Very high protection without sacrificing comfort or performance
• Touchscreen ready
• Works with many touchscreens for safe use of smart phones, tablets, machine operating panels and many more modern devices
• Thin PU coating
• High dexterity with high abrasion resistance
• Natural hand shape for all sizes
• Tailored fit at the base of the pinky finger better matches natural hand contours
Typical Applications
• Assembly & inspection of components|Picking, fastening components|Final assembly|Applying finish to materials, products
Standards Met
• EN 388:2016|EN 420:2003 + A1:2009|Dermatologically Tested
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Waterbased PU |
Coating Coverage | Palm |
Colour | White |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Liner Material | Nylon Spandex Stainless Steel |
MFR Part No. | 11-754/6 |
Series | 11-754 HyFlex |
Size | 6 |
UNSPSC Code | 46181536 |