Ansell

11-757 HyFlex Cut Resistant Gloves, Polyurethane Palm Coated, Black, Cut F, Size 10

SKU:

ANS9610519G

MPN:

11757100

£14.49

Ex VAT

£17.39

Inc VAT

IN STOCK (50+)

    Product Details

    HyFlex® 11-757 Light-Duty Industrial Gloves offer enhanced usability with their ultra-light, ultra-thin design, providing ample dexterity, breathable comfort, and touchscreen compatibility for optimized daily use and productivity. Featuring a palm-dipped polyurethane coating, these gloves ensure excellent abrasion resistance for improved durability. The gloves are designed with considered ergonomics, offering a tailored fit around the base of the pinky finger to match natural hand contours. Dermatologically approved by Dermatest®, they assure skin-friendliness. Advanced protection is provided by INTERCEPT™ Cut Resistance Technology, offering ANSI A7/EN ISO F cut resistance levels, which is 7 times greater than standard ANSI A2/EN ISO B-level gloves.


    Features and Benefits
    • INTERCEPT™ Cut Resistance Technology: Superior cut resistance*
    • Ultra-thin lightweight design: Dexterity and touchscreen compatibility
    • Polyurethane (PU) coating: Excellent abrasion resistance
    • * 7x greater than standard ANSI A2/EN ISO B-level gloves


    Product Specification
    Attribute
    Value

    Brand

    Ansell

    Coating

    Polyurethane

    Coating Coverage

    Palm

    Colour

    Black

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Cut (TDM Test ISO 13997)

    F

    Liner Material

    Nylon Polyester Stainless Steel Tungsten

    MFR Part No.

    11-757

    Pack Quantity

    1 Pair

    Series

    HyFlex®

    Size

    10

    UNSPSC Code

    46181536