SKU:
ANS9610519E
MPN:
11757080
£14.49
Ex VAT
£17.39
Inc VAT
6 Variations Available
Product Details
Product Specification
HyFlex® 11-757 Light-Duty Industrial Gloves offer enhanced usability with their ultra-light, ultra-thin design, providing ample dexterity, breathable comfort, and touchscreen compatibility for optimized daily use and productivity. Featuring a palm-dipped polyurethane coating, these gloves ensure excellent abrasion resistance for improved durability. The gloves are designed with considered ergonomics, offering a tailored fit around the base of the pinky finger to match natural hand contours. Dermatologically approved by Dermatest®, they assure skin-friendliness. Advanced protection is provided by INTERCEPT™ Cut Resistance Technology, offering ANSI A7/EN ISO F cut resistance levels, which is 7 times greater than standard ANSI A2/EN ISO B-level gloves.
Features and Benefits
• INTERCEPT™ Cut Resistance Technology: Superior cut resistance*
• Ultra-thin lightweight design: Dexterity and touchscreen compatibility
• Polyurethane (PU) coating: Excellent abrasion resistance
• * 7x greater than standard ANSI A2/EN ISO B-level gloves
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Black |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Cut (TDM Test ISO 13997) | F |
Liner Material | Nylon Polyester Stainless Steel Tungsten |
MFR Part No. | 11-757 |
Pack Quantity | 1 Pair |
Series | HyFlex® |
Size | 8 |
UNSPSC Code | 46181536 |