SKU:
ANS9610735E
MPN:
11927080
£8.99
Ex VAT
£10.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These gloves combine advanced cut resistance, oil repellence and oil grip, making them ideal for handling sharp metal components coated in oil or lubricant.
Features and Benefits:
•The liner is made of a light, strong High Performance Polyethylene (HPPE) fiber that provides ANSI Level 2 (EN 3) cut performance, with a 3/4 dip primary coating
•The grey and black colouring of the gloves mask dirt in oily, grimy and gritty environments
Typical Applications:
•Automotive
•Machinery and equipment
•Metal fabrication
•Press shop operations
•Handling parts with sharp, rough edges
•Inspection
•Equipment repair and maintenance
•Mounting and dismantling
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Coating Coverage | ¾ Coated |
Colour | Black Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 3 |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | HPPE Nylon Polyamide Spandex |
MFR Part No. | 11-927 |
Series | 11-927 HyFlex |
Size | 8 |
UNSPSC Code | 46181536 |