SKU:
ANS9610741Q
MPN:
11928090
£14.99
Ex VAT
£17.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Ansell's 11-928 HyFlex industrial cut resistant gloves for applications that require maximum levels of dexterity and protection.
Features & Benefits
• ANSI Cut Level 4performance for the ultimate in cut resistance
• Glass-free Aramid liner provides increased cut protection
• Silicone and DMF (Dimethyl Fumarate) free
• High grip performance for safe handling in dry to light oily applications
• Double dipped nitrile coating protects against oil and industrial fluid exposure while providing high durability and extended use life
• Contact Heat Protection Level 1
Applications
• General maintenance
• Handling sharp or irregular metal pieces
• Handling of glass sheets, sharp edged objects
• Grinding
• Machining / Stamping / Cutting
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Coating Coverage | Palm & Fingers |
Colour | Black |
EAN | 0076490456009 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 2 |
EN388 Tear | 3 |
Liner Material | Knitted |
MFR Part No. | 11-928 |
Series | 11-928 HyFlex |
Size | 9 |
UNSPSC Code | 46181536 |