SKU:
ANS9610744E
MPN:
11931100
£9.99
Ex VAT
£11.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Lightweight but durable, the HyFlex® 11-931 cut and oil protection gloves are the perfect choice for light-duty tasks in a range of environments. Designed to be up to 20% lighter than other leading brands, HyFlex® foam technology diverts oil and other liquids away from the hands, while delivering superior mechanical protection for confident handling.
Features and Benefits
• Strategically reinforced 'high wear' regions for extended use life
• ERGOFORM™ technology for an excellent fit and flexibility
• FORTIX™ technology coating protects against cuts and abrasions
• RIPEL™ technology repels oil and liquid keeping hands safe and dry
• 18 gauge seamless liner for user comfort
• ANSELL GRIP™ technology for enhanced grip in dry and oily environments
• ZONZ™ comfort fit technology keeps gloves flexible to lessen wearer fatigue
• Silicone-free for reduced risk of cross-contamination
• Fibreglass-free for reduced risk of sensitivity and skin allergies
• Available in a vend pack for easy PPE access
• Knitwrist for optimum user comfort
Typical Applications
• Repair & maintenance
• Oil and gas
• Press shop operations
• Automotive
• Machinery and equipment
• Metal fabrication
• Agriculture
• Utilties
• Warehousing
Standards
• CE Category II
• EN 388:2016 4.X.4.2.B.
• EN ISO 21420:2020
Approvals
• REACH Compliant
• Oeko-Tex® 100 certified
• Dermatologically tested and approved
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Coating Coverage | Palm |
Colour | Black Grey |
EAN | 0076490603571 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Dyneema® |
MFR Part No. | 11-931 |
Series | 11-931 HyFlex |
Size | 10 |
UNSPSC Code | 46181536 |