SKU:
ANS9610748N
MPN:
11947110
£8.79
Ex VAT
£10.55
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Excellent abrasion performance. Good blade cut resistance and very good grip properties due to the nitrile micro finishing of the coating. Seamless liner with Intercept technology yarn. Flexible and comfortable. Coating resistant to residual oils and greases present on handled parts.
EN388:2016 4.X.4.2.B
Cat II
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Coating Coverage | ¾ Coated |
Colour | Black Blue |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Glass Fibre |
MFR Part No. | 11-947 |
Series | 11-947 HyFlex Intercept |
Size | 11 |
UNSPSC Code | 46181536 |