£3.79
Ex VAT
£4.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Features and Benefits
• PU coating extends over the wrist to give arterial protection
• Available in a wide range of sizes (S-2XL) to suit everyone
• Enhanced thumb and thumb-crotch protection ensure durability
• Elasticated knit wrist for a secure fit that prevents the ingress of dirt and debris
Standards
• CE Category II
• EN 388:2016 4.X.4.2.D.
• EN ISO 13997
Attribute | Value |
---|---|
Brand | Warrior |
Coating | Polyurethane |
Coating Coverage | Palm & Fingers |
Colour | Black Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Glass HPPE Steel |
MFR Part No. | 0111WC+C5/10 |
Series | 11WC |
Size | XL |
UNSPSC Code | 46181536 |