SKU:
ANS9611073C
MPN:
16500070
£7.49
Ex VAT
£8.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These multi-purpose gloves deliver excellent performance for light to medium stress glass handling. Designed to follow the natural shape of the hand, this glove delivers a better fit and makes for safer handling.
Features and Benefits
• Crinkle finish natural rubber latex coating provides an excellent wet and dry grip
• Ergonomically shaped for maximum dexterity and reduced hand fatigue
• Well-cushioned for comfortable wear and protection against light impact
Typical Applications
• Building and construction
• Glass handling
• Public utilities
• Waste management
Standards
• CE Category III
• EN 388:2016 3.1.4.1.B.
• EN 407 X.2.X.X.X.X.
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Rubber |
Colour | Green White |
EAN | 0076490441401 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Liner Material | Interlock Cotton |
MFR Part No. | 16-500 |
Series | 16-500 Gladiator |
Size | 7 |
UNSPSC Code | 46181536 |