£15.79
Ex VAT
£18.95
Inc VAT
5 Variations Available
Product Details
Product Specification
Hex 1 series glove that has full impact protection on the back of the hand against bumps and tool slips. It also features a neoprene cuff with a hook and loop closure, a reinforced index finger and thumb saddle and an hi-vis colour scheme for visual awareness.
Attribute | Value |
---|---|
Brand | Hexarmor |
Colour | Black/Yellow |
EAN | 8120130280140 |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
MFR Part No. | 2131 |
Size | S |
UNSPSC Code | 46181536 |