SKU:
HNW9618251A
MPN:
2132251-06
£1.69
Ex VAT
£2.03
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
For handling fine products in a dry, slightly greasy, or soiled environment, these 100% black polyamide knitted gloves are ideal. Coated with polyurethane on the palm and fingertips, the Vertigo Check&Go™ delivers a good grip and provides excellent abrasion and tear resistance.
Features and Benefits
• Conforms snugly to the hand to maintain good dexterity
• The ventilated back and PU coating keeps hands cool and comfortable
• Flexible to reduce hand strain during prolonged use
• Cuff type: Knit wrist for maximum comfort
Standards
• CE category II
• EN 388: 4.1.3.1.
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Polyurethane |
Colour | Black |
EAN | 3603835524832 |
ECLASS Code | 40011201 |
Liner Material | Polyamide |
MFR Part No. | 2132251/6 |
Series | 2132251 Vertigo Check & Go |
Size | 6 |
UNSPSC Code | 46181536 |