£85.99
Ex VAT
£103.19
Inc VAT
6 Variations Available
Product Details
Product Specification
These nitrile gloves provide unparalleled hand protection with 360° breathability and excellent grip. Designed for diverse applications, they offer cut protection from A/A1 to F/A9. The gloves are lightweight, reducing hand fatigue, and feature touchscreen compatibility. The colour-coded system simplifies selection, and their design resists abrasion, allowing for laundering without a reduction in protection after five washes.
Functions and Benefits
• 360° breathability and excellent grip
• Cut protection from A/A1 to F/A9
• Lightweight design reduces hand fatigue
• Touchscreen compatibility for added convenience
• Cost-effective, resisting abrasion and launderable without loss of protection
Standards
• EN 388:2016
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Nitrile |
Coating Coverage | Palm & Fingertips |
Colour | Grey |
EAN | 3603835666303 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
MFR Part No. | 22-7518B/6XS |
Pack Quantity | 10 Pairs |
Series | 22-7518B |
Size | 6 |
UNSPSC Code | 46181536 |