noscript 23-7518B CoreShield™ Cut C Nitrile Micro-Foam Gloves | Cromwell Tools

Honeywell

23-7518B CoreShield™ Cut C Nitrile Micro-Foam Gloves

6 Variations

These gloves ensure unrivaled hand protection with breathable, oil-proof coating, superior grip, and reduced fatigue. Ideal for diverse applications, they provide complete cut protection from A/A1 to F/A9. The colour-coded system simplifies selection, while being lightweight and touchscreen compatible. Cost-effective and skin-friendly, these gloves offer durability even after washes.

Features and Benefits
• Breathable, oil-proof coating
• Superior grip and reduced fatigue
• Complete cut protection (A/A1 to F/A9)
• Colour-coded selection system
• Lightweight and touchscreen compatible
• Cost-effective and durable after washes
• Skin-friendly for reduced allergy risks

Standards
• EN 388:2016
• EN 407