£117.00
Ex VAT
£140.40
Inc VAT
6 Variations Available
Product Details
Product Specification
These gloves offer unparalleled cut protection (A/A1 to F/A9) with micro-foam nitrile for breathability and exceptional grip. Water and oil-proof, abrasion-resistant, and fatigue-reducing, they ensure comfort with engineered yarn. The 22 styles cater to various applications, with an easy colour-coded system. Lightweight and touchscreen compatible, the 24-9518B CoreShield™ gloves are cost-effective due to high abrasion resistance and launderability.
Features and Benefits
• Complete cut protection
• Micro-foam nitrile for breathability and grip
• Water and oil-proof, abrasion-resistant
• Engineered yarn for comfort
• 22 styles for versatile applications
• Easy colour-coded selection
• Lightweight and touchscreen compatible
• Cost-effective, high abrasion resistance, launderable
Standards
• EN 388:2016
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Nitrile |
Coating Coverage | Palm & Fingertips |
Colour | Black |
EAN | 3603835667027 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
MFR Part No. | 24-9518B/7S |
Pack Quantity | 10 Pairs |
Series | 24-9518B |
Size | 7 |
UNSPSC Code | 46181536 |