£85.99
Ex VAT
£103.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Engineered for diverse applications, these gloves feature 360° breathability, superior grip, and a waterproof coating for optimal performance. With 22 styles providing complete cut protection, they offer a seamless fit with a user-friendly colour-coded system. Lightweight, skin-friendly, and touchscreen-compatible, these gloves ensure comfort and convenience. With excellent resistance to wear, these gloves last longer and don't need replacing as often, even after washing.
Features and Benefits
• 360° breathability
• Superior grip and waterproof coating
• 22 styles for complete cut protection
• User-friendly colour-coded system
• Lightweight and skin-friendly
• Touchscreen compatibility
• High abrasion resistance for durability
Standards
• EN 388:2016
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Nitrile |
Coating Coverage | Palm & Fingertips |
Colour | Black |
EAN | 3603835667102 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
MFR Part No. | 25-0513B/8M |
Pack Quantity | 10 Pairs |
Series | 25-0513B |
Size | 8 |
UNSPSC Code | 46181536 |