SKU:
ANS9611417G
MPN:
27600090
£4.19
Ex VAT
£5.03
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
The ActivArmr® Hycron® heavy-duty glove range is ideal when handling oil and grease. Available with a range of nitrile coverage, these gloves effectively resist sharp and abrasive injuries to keep hands clean and safe.
Features and Benefits
• 3X more durable than heavy-duty leather for a quality, long-life product
• Unique Ansell® nitrile formula for excellent protection against mechanical hazards
• Stronger and more flexible than PVC
• Provides an excellent barrier to grease and oil to keep hands clean
• Doesn't degrade like leather or cotton
• Latex-free for reduced skin allergies
• Silicone-free and suitable for painting applications
• Guaranteed clean to suit metals and automotive manufacture
• Cotton and jersey fabric liner for the ultimate in comfort
• Machine washable at 40°C for good hygiene
Typical Applications
• Automotive
• Machinery and equipment
• Metal fabrication
• Chemical handling
Standards
• CE Category II
• EN 388:2016 4.X.2.1.B.
• EN 420:2003 + A1:2009
Notes
• 27-600 - nitrile, 3/4 dipped, knit wrist
• 27-602 - nitrile, fully coated, knit wrist
• 27-607 - nitrile, 3/4 dipped, safety cuff
• 27-805 - nitrile, fully coated, safety cuff
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Coating Coverage | Fully |
Colour | Blue White |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Cotton |
MFR Part No. | 27-600 |
Series | 27-600 Hycron |
Size | 9 |
UNSPSC Code | 46181536 |