£109.00
Ex VAT
£130.80
Inc VAT
6 Variations Available
Product Details
Product Specification
These gloves offer 360° breathability, superior grip, and resistance to water, oil, and abrasion; they reduce hand fatigue with skin-friendly yarns, ensuring excellent dexterity. With 22 styles, a colour-coded system simplifies selection, and their lightweight design prevents fatigue. The gloves are touchscreen compatible and cost-effective, featuring a high-performance coating that maintains abrasion resistance even after 5 washes, reducing the need for frequent replacements.
Features and Benefits
• 360° breathability
• Superior grip and resistance to water, oil, and abrasion
• Reduced hand fatigue and excellent dexterity
• Colour-coded system for easy selection
• Lightweight design
• Touchscreen compatible
• Cost-effective with long-lasting high-performance coating
Standards
• EN 388:2016
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Nitrile |
Coating Coverage | Palm & Finger Tips |
Colour | Black |
EAN | 3603835667300 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
MFR Part No. | 27-0513B/10XL |
Pack Quantity | 10 Pairs |
Series | 27-0513B |
Size | 10 |
UNSPSC Code | 46181536 |