SKU:
ANS9611587G
MPN:
28359090
£16.99
Ex VAT
£20.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Nitrile coated gloves that are constructed using Kevlar® for outstanding cut protection.
Features and Benefits:
•Combines the outstanding protection of its Kevlar®-reinforced construction with the grip and flexibility of nitrile coating technology
•The NitraSafe foam combines good grip and comfort for safe handling of oily heavy metal parts
•Outstanding mechanical protection against cuts and abrasion
Typical Applications:
•Handling metal sheets and panels
•Handling parts with sharp, rough edges
•Automotive
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Coating Coverage | Fully |
Colour | Black |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 3 |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Cotton |
MFR Part No. | 28-359 |
Series | 28-359 Nitrasafe |
Size | 9 |
UNSPSC Code | 46181536 |