£9.79
Ex VAT
£11.75
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Atg |
EAN | 4792249201084 |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 1 |
EN388 Cut (Coupe Test) | 2 |
EN388 Puncture | 1 |
EN388 Tear | 4 |
MFR Part No. | 30201-08B |
Series | 30-201 Maxitherm |
UNSPSC Code | 46181536 |