£8.99
Ex VAT
£10.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These MaxiFlex® Cut™ 3/4 coated nitrile gloves were designed to protect the wearer from cuts in dry environments. These gloves are designed for applications with moderate cut risks.
Features and Benefits
• Ultra-lightweight for excellent dexterity and wearer comfort
• 360° breathability
• Free from DMF and all SVHC's
• Thumb crotch reinforced for extended life
• Foam nitrile coating which is durable, offers assured grip and protection
• Skin Health Alliance accredited - kind to the skin
Typical Applications
• Aerospace
• Automotive
• Fabrication
• General Handling
• Logistics
• Assembly work
• Oil and Gas
Approvals
• Skin Health Alliance
• Oeko-Tex
• REACH
Standards
• EN388:2016 4.3.3.1.B
Attribute | Value |
---|---|
Brand | Atg |
Coating | Nitrile |
Coating Coverage | ¾ Coated |
EAN | 4792249059081 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 3 |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 1 |
EN388 Tear | 3 |
MFR Part No. | 348753-09B |
Series | 348753 Maxiflex |
Size | 9 |
UNSPSC Code | 46181536 |