£13.79
Ex VAT
£16.55
Inc VAT
5 Variations Available
Product Details
Product Specification
Introducing the Cut D, NBR Palm Coated Knitwrist with MicroFoam, the epitome of protection, comfort, and durability. Available in a range of sizes from 6 (XS) to 11 (XXL), these gloves combine superior cut resistance with optimal comfort for an unparalleled experience. Designed for dry environments, these gloves boast high-cut protection without compromising on breathability. The MicroFoam non-slip texture provides an optimized grip, ensuring you have full control in every task. The knitwrist adds an extra layer of security while maintaining a comfortable fit. Experience reduced hand fatigue as you tackle your tasks with confidence, knowing that these gloves offer the highest level of safety without sacrificing comfort. Long-lasting and reliable, our Cut D gloves are the ideal choice for those seeking top-notch protection without compromising on the quality of their work.
Features and Benefits
• Cleanliness Guranteed with OEKO TEX & Skin Health Alliance certified
• Reduced Hand Fatigue
• Silicon Free
• Touchscreen Approved
Attribute | Value |
---|---|
Brand | Atg |
Coating | Micro-foam |
Coating Coverage | Palm |
Colour | Black/Grey |
EAN | 4792249075425 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
MFR Part No. | 444745-09B |
Series | MaxiCut Ultra |
Size | 9 |
UNSPSC Code | 46181536 |