noscriptAtg 44-505 MAXICUT OIL GRIP 3/4 COATED CUT GLOVE SIZE 10 44505-10B | Cromwell Tools

Atg

44-505 MAXICUT OIL GRIP 3/4 COATED CUT GLOVE SIZE 10

SKU:

ATG9614451L

MPN:

44505-10B

£15.79

Ex VAT

£18.95

Inc VAT

IN STOCK (8)

    Product Details

    MaxiCut® Oil™ grip gloves that are designed for areas where there is an increased risk of cut, as well as oily and wet environments.


    Features and Benefits
    • CUTtech® technology blends and combines high performance fibres and yarns to impart different levels of cut protection
    • Double dipped palm, protecting the hand from oils and hydrocarbons
    • Reinforced thumb crotch for additional protection and extension of glove life
    • Micro-cup grip coating enhances grip in wet and oily conditions
    • Silicone free, reducing allergy risks


    Typical Applications
    • Construction
    • Oil and Gas
    • Fabrication
    • Glass
    • Heavy engineering
    • Rail
    • Utilities
    • Sheet metal handling


    Standards
    • EN 388:2016 + A1:2018
    • EN ISO 21420 Dexterity


    Product Specification
    Attribute
    Value

    Brand

    Atg

    Coating Coverage

    ¾ Dipped

    EAN

    4792249070925

    ECLASS Code

    40011201

    UNSPSC Code

    46181536