SKU:
ANS9612802E
MPN:
48700080
£3.49
Ex VAT
£4.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Provide high levels of cut and abrasion resistance and deliver good sensitivity and fit.
A cost-effective alternative compared to medium weight leather and aramid knitted gloves. They are economical choice for medium duty applications requiring a high level of cut performance and good abrasion resistance. The gloves are made with a seamless liner as well as a knitted wrist to offer close fit in cut-resistant applications. The reinforced thumb crotch increases abrasion resistance, which also adds to glove durability. This means better flexibility and finger dexterity compared to thick leather gloves.
Features and benefits:
-Good level of dexterity and flexibility
-High level of cut resistance
-High level of abrasion resistance
-Reinforced thumb crotch for longer performance
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | X |
EN388 Tear | 4 |
Liner Material | Polyester |
MFR Part No. | 48-700 |
Series | 48-700 Edge |
Size | 8 |
UNSPSC Code | 46181536 |