SKU:
ANS9612804C
MPN:
48701070
£4.79
Ex VAT
£5.75
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Cost effective solution for medium weight applications requiring cut and abrasion resistance in dry environment.
Features and benefits:
•Offer excellent cut performance, a high level of abrasion resistance and good sensitivity and fit
•Seamless liner and knitted wrist offer close fit in cut-resistant applications.
•Palm PU coating provides protection in slightly oily environments and good grip in dry environments
•Good dexterity and flexibility
•Palm dipped for good protection against oil compared to a knitted or cut and sew glove
Typical Applications:
•Automotive
•Machinery and equipment
•Metal fabrication
•Aeronautics
•Assembly
•Plastic injections
•Molding
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Black Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 3 |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Polyester |
MFR Part No. | 48-701 |
Series | 48-701 Edge |
Size | 7 |
UNSPSC Code | 46181536 |