SKU:
ANS9612805G
MPN:
48702090
£6.99
Ex VAT
£8.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Cost effective gloves, suitable for medium weight applications that require abrasion and cut resistance.
Features and Benefits:
-Provide wearers with excellent grip, dexterity and durability
-Comfort is enhanced due to breathable micro-foam nitrile coating and seamless liner
Typical Applications:
-Dry and slightly oily environments
-Automotive
-Machinery and equipment
-Oil and gas
-Metal fabrication
-General maintenance
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Micro-foam |
Coating Coverage | Palm Only |
Colour | Black/Grey |
EAN | 0076490438807 |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | HPPE Nylon Polyester Spandex |
MFR Part No. | 48-702 |
Size | 9 |
UNSPSC Code | 46181536 |