SKU:
ANS9612808E
MPN:
48705080
£3.99
Ex VAT
£4.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Cost effective solution for medium weight applications requiring cut and abrasion resistance in dry environment.
Features and benefits:
-EDGE 48-701 and 48-705 gloves offer two levels of cut performance (depending on the application) a high level of abrasion resistance and good sensitivity and fit.
-Seamless liner and knitted wrist offer close fit in cut-resistant applications.
-Palm PU coating provides protection in slightly oily environments
-Good dexterity and flexibility
-High cut protection and abrasion level
-Good grip in dry environments
-Palm dipping for good protection against oil compared to a knitted or cut and sew glove
Attribute | Value |
---|---|
Brand | Ansell |
Coating Coverage | Palm Only |
Colour | Black |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Polyester |
MFR Part No. | 48-705 |
Series | 48-705 Edge |
Size | 8 |
UNSPSC Code | 46181536 |