SKU:
ANS9612812G
MPN:
48706090
£4.79
Ex VAT
£5.75
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These 13 gauge industrial work gloves are ideal for medium duty tasks. Delivering a high level of cut resistance, they're ideal for confident handling in wet and oily environments.
Features and Benefits
• Highly durable nitrile coating gives excellent abrasion resistance
• Delivers a good level of grip in dry and oily environments
• Breathable micro-foam nitrile coating ensures user comfort
• Seamless construction prevents seam on skin irritation during prolonged wear
• Knitwrist for optimum comfort
Typical Applications
• Automotive
• Building and construction
• Glass
• Machinery and equipment
• Metal fabrication
Standards
• CE Category II
• EN 388:2016 4.X.4.3.C.
Approvals
• REACH Compliant
Warnings
• The vulcanization chemical accelerators in this product (see Technical Datasheet) may cause irritation and skin allergies in some users
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Coating Coverage | Palm |
Colour | Black Grey |
EAN | 0076490450359 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Glass Fibre HPPE Nylon Polyester Spandex |
MFR Part No. | 48-706 |
Series | 48-706 Edge |
Size | 9 |
UNSPSC Code | 46181536 |