£5.99
Ex VAT
£7.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The Tilsatec® 53-7112 glove offers customers a superior solution with level F cut resistance, to prioritise both safety and comfort. An evolution of the 53-7111 glove, it employs lighter steel for heightened comfort, maintaining robust protection. Ideal for diverse industries, this high-performance safety glove combines advanced materials to deliver top-notch cut resistance, comfort, and versatility for a range of applications.
Features and Benefits
• RhinoYarn® composition with lighter, finer steel for unparalleled durability
• Exceptional cut resistance and overall performance
• Additional black nitrile reinforcement at thumb crotch enhances glove lifespan in high-action areas
• Robust palm coating ensures superior grip in dry and light oil conditions
• Puncture resistance at level 3 and high abrasion levels for lasting protection
• Extended cuff provides additional defense to the wrist
• Tested after washing to domestic and industrial wash standards, ensuring enduring reliability
Typical Applications
• Automotive
• Glass
• Manufacturing
• Metal fabrication
Standards
• EN 388: 2016 4.X.4.3.
Attribute | Value |
---|---|
Brand | Tilsatec |
Coating | Polyurethane |
Coating Coverage | Palm & Fingers |
Colour | Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | F |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | RhinoYarn® |
MFR Part No. | 53-7111-09 |
Size | 9 |
UNSPSC Code | 46181536 |