£5.99
Ex VAT
£7.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The sandy nitrile palm-coated gloves from Tilsatec® deliver excellent cut resistance up to level F, which is ideal for workers who regularly use or handle sharp equipment and components in industrial settings.
These lightweight gloves are designed to provide a secure grip and are made from breathable material for all-day comfortable wear.
Features and Benefits
• Manufactured using Rhino Yarn® technology, which incorporates fine steel to achieve excellent cut protection
• Reinforced thumb crotch for enhanced protection when gripping sharp objects
• Sandy nitrile coating allows for good grip performance in both wet and dry conditions
• Breathable design minimises perspiration for improved wearer comfort
• Can be laundered up to three times at 40°C with no adverse effects on protection
Typical Applications
• Automotive
• Glass
• Manufacturing
• Metal fabrication
Standards
• EN 388:2016 4.X.4.2.F
Attribute | Value |
---|---|
Brand | Tilsatec |
Coating | Sandy Nitrile |
Coating Coverage | Palm & Finger Tips |
Colour | Black/Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | F |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | RhinoYarn® |
MFR Part No. | 53-7121-06 |
Size | 6 |
UNSPSC Code | 46181536 |