noscript53-7191 Cut F Sandy Foam Nitrile Gloves | Cromwell Tools

Tilsatec

53-7191 Cut F Sandy Foam Nitrile Gloves

5 Variations

Suitable for a range of industries, the 53-7191 sandy foam nitrile palm-coated glove from Tilsatec® delivers robust and comfortable protection. The liner is manufactured using Rhino Yarn® technology, which utilises fine steel threads to protect the hands against cut injuries, while the dual palm coating reduces the risk of injury when handling sharp materials.

Features and Benefits
• Excellent palm protection thanks to the combined strength of leather and foam nitrile coating
• Knit wrist cuff style prevents the ingress of dust and debris
• Reinforced thumb crotch enhances protection in this vulnerable area of the hand
• Breathable materials keep hands comfortable during prolonged wear
• Oil resistant foam nitrile coating keeps hands clean and protected

Typical Applications
• Automotive
• Metalworking
• Glass manufacture and handling
• Assembly

Standards
• CE
• UKCA
• EN 388:2016+A1:2018 4.X.4.3.F
• EN 407:2020 Level 1
• X.1.X.X.X.X