SKU:
GLB9614628V
MPN:
SHO5424
£9.79
Ex VAT
£11.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Ideal for general handling and cut hazards, the 542 glove from Showa® is designed for precision handling in greasy working environments. The polyurethane coating protects the hands from oils and abrasion injuries, while maintaining an excellent grip with good touch sensitivity.
Features and Benefits
• Seamless design prevents skin irritation during prolonged wear
• Flexible and lightweight for easy movement and reduced hand fatigue
• HPPE liner and PU coating pose minimum allergy risks
• Vending machine compatible for easy staff access
• Uncoated back of the hand allows for ventilation to reduce perspiration
• Elasticated cuff for a secure fit
Typical Applications
• Aerospace
• Ceramics
• Construction
• Automotive
• Manufacturing
• Metalwork
Standards
• CE Category II
• EN388:2003 4.3.4.2.
• EN388:2016 4.3.4.1.B
Warnings
• Do not wear when there is a risk of entanglement in moving parts and machines
Notes
• Length: 210mm-260mm (size dependent)
Attribute | Value |
---|---|
Brand | Showa |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | White |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 3 |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Liner Material | HPPE |
MFR Part No. | SHO5424 |
Series | 542 |
Size | 9 |
UNSPSC Code | 46181536 |