SKU:
GLB9614629E
MPN:
SHO542X3
£8.79
Ex VAT
£10.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
For a good grip in oily and greasy environments, the Showa® 542X gloves are a perfect choice. Lightweight and flexible, they deliver Level 3 cut protection for mechanical handling tasks.
Features and Benefits
• PU coating protects the palms from oils and grease
• Delivers the maximum resistance to abrasions and tears
• Seamless liner avoids skin irritation during prolonged use
• Breathable back reduces heat and perspiration for comfort
Typical Applications
• Automotive
• Electrical assembly
• Aerospace
• Precision mechanics
• Manufacture
Standards
• EN388:2003 4.3.4.2.
Warnings
• Not suitable for chemical, electrical, or thermal risks
Notes
• Machine washable at 40°C
Attribute | Value |
---|---|
Brand | Showa |
Coating | Polyurethane |
Coating Coverage | Palm & Finger Tips |
Colour | White |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 3 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | X |
EN388 Tear | 4 |
Liner Material | Knitted |
MFR Part No. | SHO542X |
Series | 542X |
Size | 8 |
UNSPSC Code | 46181536 |