Showa

542 Palm-Coated PU Cut Protection Glove, White

2 Variations

Ideal for general handling and cut hazards, the 542 glove from Showa® is designed for precision handling in greasy working environments. The polyurethane coating protects the hands from oils and abrasion injuries, while maintaining an excellent grip with good touch sensitivity.

Features and Benefits
• Seamless design prevents skin irritation during prolonged wear
• Flexible and lightweight for easy movement and reduced hand fatigue
• HPPE liner and PU coating pose minimum allergy risks
• Vending machine compatible for easy staff access
• Uncoated back of the hand allows for ventilation to reduce perspiration
• Elasticated cuff for a secure fit

Typical Applications
• Aerospace
• Ceramics
• Construction
• Automotive
• Manufacturing
• Metalwork

Standards
• CE Category II
• EN388:2003 4.3.4.2.
• EN388:2016 4.3.4.1.B

Warnings
• Do not wear when there is a risk of entanglement in moving parts and machines

Notes
• Length: 210mm-260mm (size dependent)