SKU:
GLB9612331B
MPN:
SHO546X2
£8.79
Ex VAT
£10.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
SHOWA 546X uncoated flexible and lightweight gloves provide effective protection against cuts. Offering maximum comfort for delicate tasks due to soft and flexible HPPE liner engineered with DURACoil reinforced yarn.
Features and Benefits
• Cut resistant: Level C (EN 388:2016) / ANSI/ISEA 105-16: A3
• Increased cut resistance from the DURACoil wrapping for maximum protection
• Optimal dexterity and tactile feel
• Seamless knit designed to prevent irritation
• Designed for easy movement and continuous wear
• White colour helps identify soiling and contamination
Attribute | Value |
---|---|
Brand | Showa |
Coating | Uncoated |
Coating Coverage | Uncoated |
Colour | White |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Liner Material | DURACoil HPPE |
MFR Part No. | SHO546X2 |
Series | 546X |
Size | 7 |
UNSPSC Code | 46181536 |