SKU:
ATG9615650J
MPN:
56451-09B
£12.79
Ex VAT
£15.35
Inc VAT
3 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | Atg |
Coating | NBR (Nitrile Butadiene Rubber) |
Colour | Blue |
EAN | 4792249063125 |
ECLASS Code | 40011201 |
Liner Material | Acrylic Nylon |
MFR Part No. | 56451-09B |
Series | 56-451 MaxiDry |
Size | 9 |
UNSPSC Code | 46181536 |