£12.99
Ex VAT
£15.59
Inc VAT
5 Variations Available
Product Details
Product Specification
60499
Cut 5 glove with a blend of bamboo, rayon, HPPE, glass and polyamide. High performance grip dots to fingers and palm. 3D technology design for a better fit. Good tactile feel.
EN388 2.5.4.X
Attribute | Value |
---|---|
Brand | uvex |
Coating | High-performance-vinyl (HPV) |
Coating Coverage | Palm & Fingers |
Colour | Anthracite Lime Green |
EAN | 4048612021323 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | X |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | X |
EN388 Tear | 4 |
Liner Material | Bamboo-Viscose Glass HPPE Polyamide |
MFR Part No. | 6049910 |
Series | 60499 |
Size | 10 |
UNSPSC Code | 46181536 |