uvex

60499 C500 DRY GLOVES SIZE 8

SKU:

UVX9613362G

MPN:

6049908

£12.99

Ex VAT

£15.59

Inc VAT

IN STOCK (50+)

    Product Details

    60499
    Cut 5 glove with a blend of bamboo, rayon, HPPE, glass and polyamide. High performance grip dots to fingers and palm. 3D technology design for a better fit. Good tactile feel.
    EN388 2.5.4.X


    Product Specification
    Attribute
    Value

    Brand

    uvex

    Coating

    High-performance-vinyl (HPV)

    Coating Coverage

    Palm & Fingers

    Colour

    Anthracite Lime Green

    EAN

    4048612021309

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    X

    EN388 Cut (Coupe Test)

    X

    EN388 Cut (TDM Test ISO 13997)

    C

    EN388 Puncture

    X

    EN388 Tear

    4

    Liner Material

    Bamboo-Viscose Glass HPPE Polyamide

    MFR Part No.

    60499 8

    Size

    8

    UNSPSC Code

    46181536